1.888.978.7759
Safco® Runtz Ball Chair - Black

Availability: Usually ships in 7 to 10 days
Item #: WBB1022189
List Price: $229.00 Save: up to 45%
Price: $126.95

Product Information
Save 15%. Limited Time Promotion.
Our Price reflects 15% savings. Offer ends December 31, 2014
Safco® Runtz Ball Chair - Black

Reach for the Runtz The office will be buzzing with excitement over this delight of a chair. Designed with an anti-burst exercise ball, this chair ensures your days will be sweeter than ever. Mesh cover in Licorice. And your Runtz stays contemporarily confectionary with four powder coated legs. This chair provides a posture-enhancing pump so you will be bouncing off the walls before you know it Now that's true candy-coated fun.

Product Specifications
LENGTH INCHES 22-1/2
WIDTH INCHES 22-1/2
DEPTH INCHES 22-1/2
HEIGHT INCHES 17
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACKREST Backless
BASE 4-Leg
BRAND Safco®
CONSTRUCTION Steel, Plastic
DESCRIPTION Safco® Runtz Ball Chair
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 17
MANUFACTURERS PART NUMBER 4755BL
UPHOLSTERY Mesh
LIMITED WARRANTY Limited Lifetime
GREENGUARD CERTIFIED Yes
PROMOTION 15% Off
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes
PACKAGE QUANTITY 1

Photo Gallery
Safco® Runtz Ball Chair - Black Safco® Runtz Ball Chair - Black Safco® Runtz Ball Chair - Black Safco® Runtz Ball Chair - Black

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700