1.888.978.7759
Hallowell HC121212-1SVP-PL Cubix Modular Locker, Padlockable, 12x12x12, Safety-View Door, Platinum

Availability: Usually ships in 3 to 6 days
Item #: WBB1032926
List Price: $111.18 Save: up to 43%
Price: $62.95

Product Information
Hallowell Cubix Modular Locker, Padlockable, 12x12x12, Safety-View Door, Platinum (Light Gray)

The unique design of Cubix lockers allows them to fit almost anywhere. Stack them or hang them on a wall, Cubix lockers can be configured to your custom layout and conform to whatever space you have available for storage. Top, bottom, sides and backs are pre-punched for attachment to adjacent Cubix lockers and backs have key-hole punching to allow for easy wall mounting. Finger pull latch accepts padlock (sold separately). Hardware and instructions included. Easy assembly.

Product Specifications
WIDTH INCHES 11-3/4
DEPTH INCHES 11
HEIGHT INCHES 12-1/8
COLOR FINISH Platinum
ASSEMBLY Unassembled
BRAND Hallowell
CONSTRUCTION 16 Gauge Steel
DOOR HANDLE Finger Pull
GROUP 1 Wide
MANUFACTURERS PART NUMBER HC121212-1SVP-PL
OPENINGS 1
OVERALL DEPTH INCHES 12
OVERALL HEIGHT INCHES 12-11/16
OVERALL WIDTH INCHES 11-5/16
PACKAGE QUANTITY 1
STYLE Safety-View Door
TOP COLOR FINISH Platinum
TYPE Cubix Modular
WEIGHT LBS 16
CERTIFIED/APPROVED Greenguard Children & Schools Certified
LIMITED WARRANTY 2 Years

Photo Gallery
Hallowell Cubix Modular Locker, Padlockable, 12x12x12, Safety-View Door, Platinum (Light Gray) Hallowell Cubix Modular Locker, Padlockable, 12x12x12, Safety-View Door, Platinum (Light Gray)

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700