1.888.978.7759
Superior 4 Foot 4 Lamp 32W T8 Fluorescent High bay Fixture, 120/277 Volt W/Miro Reflector

Availability: Usually ships in 3 to 6 days
Item #: WBB1037994
Price: $120.95

Product Information
Superior 4-Ft 4 Lamp 32W T8 Fluorescent High bay Fixture, 120/277 Volt W/Miro Reflector

High efficiency, high output fixture, engineered for premium performance in medium and high ceiling applications. The unique lamp arrangement is ideal for a wide area of lighting with less fixtures. High Bay Linear Fluorescent replaces HID fixtures on a one-to-one basis, and is a cost effective lighting. Ideally suited for manufacturing plants, warehouse, sports facilities and retail spaces. Features:
  • CONSTRUCTION: Die-formed heavy-gauge cold rolled steel. Ballast are accessible by removal of socket-plate screws. Reflector swings out on hinged ends.
  • LABELS: Fixtures conforms to UL and CUL standards and are carefully tested prior to packing. Meets NYC requirements.
  • REFLECTOR: Full specular mirror reflector with wide distribution to achieve maximum light output Enhanced white reflector for standard distribution.
  • Lamps sold seperately.
Product Specifications
ASSEMBLY Assembled
BRAND Superior Lighting
LAMP NUMBER 4
MANUFACTURER PART NUMBER SHB432
VOLTS 120/277
WATTS 32
HEIGHT INCHES 3-7/8
CONSTRUCTION Steel
COLOR FINISH White
WIDTH INCHES 12-5/8
WEIGHT LBS 10
LAMPS INCLUDED No
LAMP TYPE T8
APPLICATION Industrial
STANDARDS AND CERTIFICATIONS UL and CUL
WARRANTY 4 Years
LENGTH FEET 4

Photo Gallery
Superior 4 Foot 4 Lamp 32W T8 Fluorescent High bay Fixture, 120/277 Volt W/Miro Reflector
																			Superior 4 Foot 4 Lamp 32W T8 Fluorescent High bay Fixture, 120/277 Volt W/Miro Reflector
																			Superior 4 Foot 4 Lamp 32W T8 Fluorescent High bay Fixture, 120/277 Volt W/Miro Reflector
																			Superior 4 Foot 4 Lamp 32W T8 Fluorescent High bay Fixture, 120/277 Volt W/Miro Reflector
Superior 4 Foot 4 Lamp 32W T8 Fluorescent High bay Fixture, 120/277 Volt W/Miro Reflector
																			Superior 4 Foot 4 Lamp 32W T8 Fluorescent High bay Fixture, 120/277 Volt W/Miro Reflector

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700