1.888.978.7759
Global™ Truform High Back Chair, Black Fabric Upholstery

Availability: Usually ships in 2 to 5 days
Item #: WBB1101490
List Price: $761.00 Save: up to 40%
Price: $453.95

Product Information
Global™ Truform High Back Chair, Black Fabric Upholstery

High Back Heavy Duty Multi-Tilter - Truform - Ratchet-style back height seat depth and pneumatic seat height adjustments. Forward and rearward seat tilt with infinite lock and free-floating back angle control. Tilt tension control. 26w x 25d x 42h

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 25
HEIGHT INCHES 42
COLOR FINISH Black
ARM TYPE Adjustable T-Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 23 1/2-26
BACK TYPE Fabric
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Global™
DESCRIPTION High Back Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 18-20 1/2
SEAT HEIGHT RANGE INCHES 16 1/2-20 1/2
SEAT TYPE Fabric
MANUFACTURERS PART NUMBER TS5450-3SCBK-JN02
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Steel/Non Marring Synthetic Base
CAPACITY LBS 350
STYLE Ergonomic Seating
LIMITED WARRANTY Global Lifetime Warranty
LEG TYPE 5 Star
COLLECTION Truform
CERTIFIED/APPROVED Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
APPLICATION Office
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating
GREENGUARD CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700