1.888.978.7759
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Availability: Usually ships in 2 to 5 days
Item #: WBB1101512
List Price: $490.00 Save: up to 45%
Price: $268.95

Product Information
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Features

  • Attractive Black Luxhide seating surfaces with mock leather trim and decorative white stitch detail
  • Pneumatic seat height adjustment
  • Polished aluminum arms with upholstered armrests
  • Single position tilt lock with tilt tension adjustment
  • Polished aluminum base with scuff tips and twin wheel carpet casters
  • 31d x 26w x 43h
Product Specifications
WIDTH INCHES 26
DEPTH INCHES 31
HEIGHT INCHES 43
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 22
BACK HEIGHT INCHES 25
BACK TYPE Luxhide
BACKREST High-Back
BASE 5-Star Caster Base/ Aluminum
BRAND Offices To Go™
DESCRIPTION Executive Chair
SEAT WIDTH INCHES 22-1/2
SEAT DEPTH INCHES 21
SEAT HEIGHT RANGE INCHES 16-20
SEAT TYPE Luxhide
MANUFACTURERS PART NUMBER OTG11633B
UPHOLSTERY Luxhide
FRAME COLOR Aluminum
FRAME CONSTRUCTION Steel/Non Marring Synthetic Base
CAPACITY LBS 250
STYLE Ergonomic Seating
LIMITED WARRANTY Offices to Go 5 Year Warranty
LEG TYPE 5 Star
COLLECTION Luxhide Seating
CERTIFIED/APPROVED Greenguard, Meets or Exceeds ANSI/BIFMA Standards
APPLICATION Office
PROMOTION Everyday Savings
APPLICATION/USAGE Office Seating

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: November 18, 2013
Reviewed by: MARTIN (BOERNE,TX)
Customer Rating:
Great
Very comfortable chair at a very good price
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700