1.888.978.7759
Global™ Global Accord Mesh High Back Chair, Grey Fabric Upholstery

Availability: Usually ships in 2 to 5 days
Item #: WBB1101570
List Price: $966.00 Save: up to 42%
Price: $563.00

Product Information
Global™ Global Accord Mesh High Back Chair, Grey Fabric Upholstery

Mesh High Back Tilter Breathable black mesh back. Pneumatic seat height. Infinite tilt lock and tilt tension control 25w x 25d x 44h

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 25
HEIGHT INCHES 44
COLOR FINISH Grey
ASSEMBLY Unassembled
BACK WIDTH INCHES 18-1/2
BACK HEIGHT INCHES 23
BACK TYPE Mesh
BACKREST High-Back
BRAND Global™
DESCRIPTION High Back Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19
SEAT HEIGHT RANGE INCHES 16-20
MANUFACTURERS PART NUMBER 2676-4AL-UR20+
UPHOLSTERY Fabric
CAPACITY LBS 300
STYLE Ergonomic Seating
LIMITED WARRANTY Global Lifetime Warranty
COLLECTION Global Accord Mesh
CERTIFIED/APPROVED Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
APPLICATION Office
CAL117 CERTIFIED Yes
FRAME COLOR Aluminum
GREENGUARD CERTIFIED Yes
LEG TYPE 5 Star
FRAME CONSTRUCTION Steel/Non Marring Synthetic Base
BASE 5-Star Caster Base
SEAT TYPE Fabric
ARM TYPE Armrest
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700