1.888.978.7759
Offices To Go™ Stack Chair, Black Fabric Upholstery - Pkg Qty 2

Availability: Usually ships in 2 to 5 days
Item #: WBB1101604
List Price: $380.00 Save: up to 45%
$104.95 each
Sold in packages of 2
Price: $209.90

Product Information
Offices To Go™ Stack Chair, Black Fabric Upholstery

Features

  • Stocked in durable, patterned Black fabric upholstery
  • Black epoxy powder coated frame
  • Can be stacked 8 high on optional dolly (OTG11706)
  • Not recommended for stacking on the floor
  • Packed 2 chairs per carton
  • 23d x 21.5w x 30.5h
Product Specifications
WIDTH INCHES 21-1/2
DEPTH INCHES 23
HEIGHT INCHES 30-1/2
COLOR FINISH Black
ARM TYPE Armrest
ASSEMBLY Unassembled
BACK WIDTH INCHES 18
BACK HEIGHT INCHES 12-1/2
BACK TYPE Fabric
BACKREST Mid-Back
BASE 4-Leg
BRAND Offices To Go™
DESCRIPTION Stack Chair
SEAT WIDTH INCHES 18-1/2
SEAT DEPTH INCHES 17-1/2
SEAT HEIGHT RANGE INCHES 18-1/2
SEAT TYPE Fabric
MANUFACTURERS PART NUMBER OTG11703
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Steel/Non Marring Synthetic Base
CAPACITY LBS 250
STYLE Ergonomic Seating
LIMITED WARRANTY Offices to Go 5 Year Warranty
LEG TYPE 4 Leg
COLLECTION Guest Seating
CERTIFIED/APPROVED Greenguard, Meets or Exceeds ANSI/BIFMA Standards
APPLICATION Office
APPLICATION/USAGE Guest/Reception
GREENGUARD CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700