1.888.978.7759
Offices To Go™ Armless Stack Chair, Black Fabric Upholstery - Pkg Qty 2

Availability: Usually ships in 2 to 5 days
Item #: WBB1101624
List Price: $240.00 Save: up to 44%
$66.95 each
Sold in packages of 2
Price: $133.90

Product Information
Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Features

  • Stocked in durable, patterned Black fabric upholstery
  • Black powder coated frame
  • Floor and stacking bumpers included
  • Can be stacked 10 high on optional dolly (OTG11705)
  • Packed 2 chairs per carton (priced each)
  • Not UPS-able
  • 22.5d x 17.5w x 33.5h
Product Specifications
WIDTH INCHES 17-1/2
DEPTH INCHES 22-1/2
HEIGHT INCHES 33-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BACK WIDTH INCHES 16
BACK HEIGHT INCHES 15
BACK TYPE Fabric
BACKREST Mid-Back
BRAND Offices To Go™
DESCRIPTION Armless Stack Chair
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 17
SEAT HEIGHT RANGE INCHES 18-1/2
MANUFACTURERS PART NUMBER OTG11934-QL10
UPHOLSTERY Fabric
CAPACITY LBS 250
STYLE Guest Stack Seating
LIMITED WARRANTY Offices to Go 5 Year Warranty
COLLECTION Guest Stack Seating
CERTIFIED/APPROVED Greenguard, Meets or Exceeds ANSI/BIFMA Standards
APPLICATION Office
SEAT TYPE Fabric
FRAME COLOR Black
APPLICATION/USAGE Guest/Reception
BASE 4-Leg
FRAME CONSTRUCTION Steel/Non Marring Synthetic Base
ARM TYPE Armless
LEG TYPE 4 Leg
GREENGUARD CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700