1.888.978.7759
HERCULES Series Ergonomic Shell Stack Chair, Blue Plastic - Pkg Qty 4

Availability: On or around 10/27/2014
Item #: WBB1105809
List Price: $199.96 Save up to 46%
Qty Price
1-12 $115.80/ pkg.
13+ $107.80/ pkg.

Product Information
HERCULES Series Ergonomic Shell Stack Chair, Blue Plastic

We consider this student stack chair to be the premier stack chair - essential for every school and classroom setting. This ergonomic stack chair provides a body molded, high impact plastic shell set upon a heavy gauge steel frame. The comfort-formed back and contoured seat with waterfall front will give you complete comfort and lasting durability. [RUT-EO1-BL-GG]

Features:
  • 880 lb. Static Load Capacity
  • Stacks 20 Chairs High on Dolly
  • Blue Injection Molded Plastic Shell
  • Vented Back allows Air Circulation
  • Supportive Dual Steel Cross Braces
  • Black Powder Coated Frame Finish
  • 15x30x1.2mm Metal Gauge
Product Specifications
WIDTH INCHES 21
DEPTH INCHES 23
HEIGHT INCHES 32-1/8
COLOR FINISH Blue
ASSEMBLY Not Required
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 16-1/2
CONSTRUCTION Plastic, Steel
DESCRIPTION Plastic Stack Chair
SEAT WIDTH INCHES 17-1/2
SEAT DEPTH INCHES 17
MANUFACTURERS PART NUMBER RUT-EO1-BL-GG
UPHOLSTERY Blue Plastic
FRAME COLOR Black
TYPE Plastic Shell Seat and Back
WEIGHT CAPACITY 880 lbs.
GLIDES Glides

Photo Gallery
HERCULES Series Ergonomic Shell Stack Chair, Blue Plastic HERCULES Series Ergonomic Shell Stack Chair, Blue Plastic HERCULES Series Ergonomic Shell Stack Chair, Blue Plastic HERCULES Series Ergonomic Shell Stack Chair, Blue Plastic

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700