1.888.978.7759
APOLLO Executive High Back Chair, MFHB9SL-BLK, Black Fabric / Mesh, Adjustable Arms

Availability: Usually ships in 5 to 8 days
Item #: WBB1111109
List Price: $535.00 Save: up to 50%
Price: $267.50

Product Information
APOLLO Executive High Back Chair, MFHB9SL-BLK, Black Fabric / Mesh, Adjustable Arms

Seating with a mission... breathable mesh synchro-tilt backrest, molded foam waterfall seat are combined with adjustability for out-of-this-world comfort and state-of-the-art control.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 22
HEIGHT INCHES 46-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BACK WIDTH INCHES 19
BACK HEIGHT INCHES 22-1/2
BACK TYPE Mesh High Back
BRAND EUROTECH
DESCRIPTION High Back Executive Chair
SEAT WIDTH INCHES 20-1/2
SEAT DEPTH INCHES 19
SEAT HEIGHT INCHES 22-1/2
MANUFACTURERS PART NUMBER MFHB9SL-BLK
UPHOLSTERY Fabric / Mesh
CAPACITY LBS 250
STYLE Executive High
PACKAGE QTY. 1
LIMITED WARRANTY Lifetime Limited
COLLECTION APOLLO
CERTIFIED/APPROVED GREENGUARD
APPLICATION Office
BASE 5-Star Caster Base
ARM TYPE Adjustable T-Arms
CAL117 CERTIFIED Yes
LEG TYPE 5 Star Caster Base
SEAT TYPE Fabric
GREENGUARD CERTIFIED Yes
FRAME COLOR Black

Photo Gallery
APOLLO Executive High Back Chair, MFHB9SL-BLK, Black Fabric / Mesh, Adjustable Arms APOLLO Executive High Back Chair, MFHB9SL-BLK, Black Fabric / Mesh, Adjustable Arms

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700