1.888.978.7759
MasterVision Interactive Multi-touch Whiteboard, 70-19/32"W x 52-13/64"H

Availability: Usually ships in 3 to 6 days
Item #: WBB1141242
List Price: $2,299.00 Save: up to 8%
Price: $2,113.00

Product Information
MasterVision Interactive Multi-touch Dry Erase Board, 70-19/32"W x 52-13/64"H

The new MasterVision® interactive white board from Bi-silque combines a giant touch pad, a dry erase board and a projection display screen all in one. This new state-of-the-art technology allows for group brainstorming, idea sharing and collaboration without clustering around a small monitor. It mounts to the wall like a regular dry erase board and replaces any projection screens. The board is compatible with all computer software programs and can display any files from any PC, Mac or Linux operating system. Documents can be saved to a computer hard drive, the white board's built-in 2GB memory, or both. Users can edit content, share files, send and receive emails, or view web pages in a conference setting. The interactive whiteboard allows people, for example to run PowerPoint presentations and email them to all parties. Materials can be reviewed and edited for entire departments to see and share.

Product Specifications
WIDTH INCHES 70-19/32
DEPTH INCHES 1-21/32
HEIGHT INCHES 52-13/64
COLOR FINISH White
ASSEMBLY Assembled
BRAND MasterVision
DESCRIPTION Interactive Multi-touch Dry Erase Board
FRAME COLOR Black
FRAME CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER BI1291800006
STYLE Interactive
LIMITED WARRANTY Limited Lifetime surface warranty / 5 year mechanical warranty
MOUNT TYPE Hardware included
PACKAGE QUANTITY 1
SURFACE MATERIAL Porcelain
MAGNETIC Yes

Photo Gallery
MasterVision Interactive Multi-touch Dry Erase Board, 70-19/32 MasterVision Interactive Multi-touch Dry Erase Board

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700