1.888.978.7759
Logitech 910-001354 Wireless Presenter w/Laser Pointer, 50ft Projection, Matte Black

Availability: Usually ships in 3 to 6 days
Item #: WBB1141446
Price: $60.95

Product Information
Logitech 910-001354 Wireless Presenter w/Laser Pointer, 50ft Projection, Matte Black

Easy-to-find buttons and contoured grip help you comfortably navigate through slide show presentations with confidence. Plug-and-play wireless receiver makes it easy to get your presentation started, then move around the room while you present. When the show is over, store the receiver inside the presenter. Includes protective carrying case. Projection Distance: 50 ft; Operating System Compatibility: Windows® XP, Vista™, 7, 8; Class Type: 2. Note: Class 2 laser pointers can be used in many venues that currently ban Class 3A lasers, such as governmental institutions and schools. It is never acceptable to intentionally look directly into any laser pointer beam. This lower powered laser, designed for .

Product Specifications
COLOR FINISH Matte Black
BRAND Logitech®
DESCRIPTION Wireless Presenter w/Laser Pointer
PACKAGE QUANTITY 1
POST-CONSUMER RECYCLED CONTENT PERCENT 0%
PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
STYLE Accessory
TOTAL RECYCLED CONTENT PERCENT 0%
WIDTH 6 11/16"
HEIGHT 8 51/64"
ACCESSORY TYPE Laser Pointer
BATTERIES INCLUDED Yes
PROJECTION DISTANCE 50 ft
CLASS TYPE 2
MAXIMUM WIRELESS RANGE 50 ft
FREQUENCY 2.4 GHz
GLOBAL PRODUCT TYPE Presenter-Remote with Laser Pointer
DEPTH 2 5/8"
BATTERIES REQUIRED 2 AAA (Included)

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700