1.888.978.7759
GoECOlife GXC1631TD GXC1631TD Heavy-Duty Commercial Cross-Cut Shredder, 16 Sheet Capacity

Availability: Usually ships same day.
Item #: WBB1141810
Price: $2,199.98

Product Information
GoECOlife GXC1631TD GXC1631TD Heavy-Duty Commercial Cross-Cut Shredder, 16 Sheet Capacity

Turn your sensitive documents into unreadable particles with this heavy-duty cross-cut shredder that features a powerful induction motor. GoECO™ energy-saving technology reduces consumption by preventing phantom power loss. VoiceAssist™ technology provides audible troubleshooting for faster problem solving. InfoCenter™ LCD panel displays flashing visual alerts, clearly letting you know what the issue is. Wide entry throat quickly handles larger sheets of paper. Ergonomic T-Door™ space-saving design allows you to easily remove and empty the large-capacity waste bin, even in tight spaces. Recommended Shredder Users: 5 to 10; Run Time: 30 min; Shredder Type: Cross-Cut.

Product Specifications
WIDTH INCHES 21-3/10
WIDTH 21 3/10"
DEPTH INCHES 18-1/10
HEIGHT INCHES 34-9/10
HEIGHT 34 9/10"
COLOR FINISH Light Gray
BRAND GoECOlife
DAILY USAGE LEVEL Heavy
DESCRIPTION Heavy-Duty Commercial Cross-Cut Shredder
MANUAL REVERSE MODE Yes
MODEL GXC1631TD
POST-CONSUMER RECYCLED CONTENT PERCENT 0%
PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
RECOMMENDED SHREDDER USERS 5 to 10
SHEET CAPACITY 16
SPECIALTY SHREDDING CDs/DVDs; Credit Cards
THROAT WIDTH 12 1/5"
TOTAL RECYCLED CONTENT PERCENT 0%
AUTO START/STOP Yes
BIN FULL INDICATOR Yes
RUN TIME 30 min
SHREDDER TYPE Cross-Cut
WASTEBIN CAPACITY 25.3 gal
WASTEBIN INCLUDED Yes
COMPLIANCE STANDARDS CarbonFree® Certified
DEPTH 18 1/10"
GLOBAL PRODUCT TYPE Shredders-Cross-Cut
JAM FREE FEATURE ZeroJam™ Overfeed Protection
AUTO REVERSE ON JAMS Yes
PROMOTION Everyday Savings
CUTTING TYPE Cross-Cut
JAM PREVENTION Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700