1.888.978.7759
HSM of America B32S SECURIO B32s Continuous-Duty Strip-Cut Shredder, 30 Sheet Capacity

Availability: Usually ships in 1 to 4 days
Item #: WBB1142035
Price: $1,078.00

Product Information
HSM of America B32S SECURIO B32s Continuous-Duty Strip-Cut Shredder, 30 Sheet Capacity

Protect your busy workgroup's private information with this strip-cut shredder that is ideal for shredding internal documents, credit cards and discs. Robust motor is designed for continuous operation. Specially hardened solid steel cutting rollers stand up to frequent use and ensure a permanently precise cut. Energy Management and Control System provides several automatic power-saving modes, making it possible to use 90% less electricity. Auto-reverse function easily corrects paper jams. Infeed slot safely destroys CDs and DVDs. Recommended Shredder Users: 6 to 11; Run Time: Continuous; Shredder Type: Strip-Cut; Motor HP: 0.67; Daily Usage Level: Continuous. Note: Features an energy management and control system as well as a zero energy use standby mode. Up to 90% more efficient than comparable shredders..

Product Specifications
WIDTH INCHES 19-3/5
WIDTH 19 3/5"
DEPTH INCHES 15-7/10
HEIGHT INCHES 31-1/5
COLOR FINISH Gray
BRAND HSM®
DAILY USAGE LEVEL Continuous
DESCRIPTION Continuous-Duty Strip-Cut Shredder
FULL BIN INDICATOR Yes
MANUAL REVERSE MODE Yes
MODEL SECURIO® B32s
MOTOR HP 0.67
RECOMMENDED SHREDDER USERS 6 to 11
SHEET CAPACITY 30
SPECIALTY SHREDDING CDs/DVDs; Credit Cards; Paper Clips; Staples
THROAT WIDTH 12 1/5"
TOTAL RECYCLED CONTENT PERCENT 0%
TYPE Home & Office Shredder
BIN CAPACITY GALLONS 21.7
WASTE BIN INCLUDED Yes
SEPARATE SLOTS Yes
SECURITY LEVEL 2
CUTTING TYPE Strip Cut
HEIGHT 31 1/5"
AUTO REVERSE ON JAMS Yes
RECOMMENDED SHRED BAGS 1 HSM2117
GLOBAL PRODUCT TYPE Shredders-Strip-Cut
JAM FREE FEATURE Yes
DEPTH 15 7/10"
JAM PREVENTION Yes
RUN TIME Continuous
SHREDDER TYPE Strip-Cut

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700