1.888.978.7759
Lexmark 24T7431 MX812de Multifunction Laser Printer, Copy/Fax/Print/Scan

Availability: Usually ships in 1 to 4 days
Item #: WBB1142319
Price: $5,937.00

Product Information
Lexmark 24T7431 MX812de Multifunction Laser Printer, Copy/Fax/Print/Scan

Copy, fax, print, scan and email with this network-ready multifunction printer. Simplify basic functions and key workflow processes with easy-to-identify icons on the 10.2" customizable e-Task touch screen. Enjoy print and copy speeds of 70 pages per minute, plus produce your first page in as little as 4 seconds and rapidly scan a two-sided document in a single pass. Use the easily accessible front USB direct print port to store scanned documents and print directly from a flash drive quickly and efficiently. The dual-core processor, upgradable memory and hard disk help you quickly accomplish business tasks. Includes 160 GB hard disk and offset stacker. Print Technology: Laser; Maximum Print Speed (Black): 70 ppm;Network Ready: Yes. Accepts Paper Size: #7 3/4 Envelopes; #9 Envelopes; #10 Envelopes; A4; A5; A6; B5 Envelopes; C5 Envelopes; DL Envelopes; Executive; Folio; JIS-B5; Legal; Letter; Oficio; Statement; Universal.

Product Specifications
WIDTH 26 1/10"
BRAND Lexmark™
DESCRIPTION Multifunction Laser Printer
POST-CONSUMER RECYCLED CONTENT PERCENT 0%
PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
SPECIAL FEATURES MX812de Multifunction Laser Printer
TOTAL RECYCLED CONTENT PERCENT 0%
WEIGHT 187.7 lbs
PROCESSOR 800 MHz
BEST TRANSMISSION SPEED 3 Seconds/Page
LCD DISPLAY Yes
PAPER INPUT 100 Sheet Multipurpose Tray; Two 550 Sheet Trays
PRINT TECHNOLOGY Laser
NETWORK TYPES 10/100/1000Base-T Ethernet
NETWORK CAPABLE Yes
AUTO DOCUMENT FEED/SHEETS 150
FIRST PAGE OUT 4 sec
PC FREE PRINTING Yes
PRINTER TYPE Laser
DUPLEX PRINTING Automatic
MAXIMUM PAPER SIZE 8 1/2" x 14"
NETWORK READY Yes
MACHINE FUNCTIONS Copy; Fax; Print; Scan
HEIGHT 44 3/5"
OPERATING SYSTEM COMPATIBILITY Windows® XP, Server 2003, Server 2008, Vista™, 7, 8, Server 2012
CONNECTOR/PORT/INTERFACE Ethernet; USB
COMPLIANCE STANDARDS ENERGY STAR Qualified
DEPTH 28 9/10"
MODEL NAME/NUMBER MX812de
GLOBAL PRODUCT TYPE Multifunction - Printer, Copier, Scanner, Fax
AUTO DUPLEXING FUNCTIONS Print; Scan
MAXIMUM MEMORY 3 GB
STANDARD MEMORY 1 GB
LCD DISPLAY FORMAT 10.2" Touchscreen

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700