1.888.978.7759
basyx VSH48GYGY Versé Panel System Hanging Shelf, 48w x 12-3/4d, Gray

Availability: Usually ships in 3 to 6 days
Item #: WBB1142508
Price: $151.95

Product Information
basyx VSH48GYGY Versé Panel System Hanging Shelf, 48w x 12-3/4d, Gray

Hang on panel (sold separately) to keep frequently used items within reach. Easy assembly without tools helps save valuable time. High end panels on sides prevent contents from slipping or falling off. Color: Gray; Overall Width: 48"; Overall Depth: 12 3/4".

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 12-3/4
HEIGHT INCHES 14-1/2
COLOR FINISH Gray
BRAND basyx
DESCRIPTION Versé Panel System Hanging Shelf, 48"W x12-3/4"D
MATERIAL Steel
TYPE Furniture
ACCESSORY TYPE Shelf
GLOBAL PRODUCT TYPE Partition & Panel Systems-Hanging Shelf
PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
WINDOW No
FOR USE WITH basyx® Versé® Panels
FURNITURE TYPE Shelf
OVERALL DEPTH 12 3/4"
TOTAL RECYCLED CONTENT PERCENT 0%
OVERALL WIDTH 48"
SERIES NAME basyx® Verse´® Series

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700