1.888.978.7759
Master Lock® Pink Combination Letter/Number Padlock - No. 1534DPNK - Pkg Qty 16

Availability: Usually ships in 10 to 13 days
Item #: WBB1170127
List Price: $192.48 Save: up to 39%
$7.30 each
Sold in packages of 16
Price: $116.80

Product Information
Master Lock, Pink Combination Letter/Number Padlock - No. 1534DPNK

Product Features:
  • Show your support and help find a cure for breast cancer!
  • Easy to set & reset - use letters, numbers, symbols or mix them!
  • Interchangeable, removable dials offer over 25 million personalized combinations
  • 5 position combination allows for maximum customization
  • Soft touch dials with 2 grip points for no-slip grip
  • 2-1/2" (64mm) wide metal body for superior strength
  • Hardened steel shackle for extra cut resistance
Best Used For:
  • School, Employee, & Athletic Lockers
  • Indoor Storage Lockers
  • Cabinets


Product Specifications
LENGTH INCHES --
WIDTH INCHES 2-1/2
COLOR FINISH Pink/White
BRAND Master Lock
CABLE DIAMETER --
CONSTRUCTION Metal
LOCK TYPE Combination Different
MANUFACTURERS PART NUMBER 1534DPNK
PACKAGE QUANTITY 16
SERIES 1534
SHACKLE DIAMETER INCHES 1/4
SHACKLE INSIDE HEIGHT INCHES 1-1/8
SHACKLE INSIDE WIDTH INCHES 1-3/8
SHACKLE MATERIAL Hardened Steel
STYLE 5-Number/Letter Padlock
TYPE Combination Letter/Number Padlock
WEIGHT LBS 0.37
CAMPAIGN Breast Cancer Awareness
GIFT ITEM Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700