1.888.978.7759
Double-Sided Skateboard Locker, Holds 16 Skateboards/Scooters

Availability: Usually ships in 7 to 10 days
Item #: WBB1170405
Price: $1,529.00

Product Information
Double-Sided Skateboard Locker, Holds 16 Skateboards/Scooters

Skateboard Lockers are tamper proof, and non-conducive for hiding drugs or weapons. Compact design is easily installed on concrete floor surfaces. Easily installed to concrete floor surfaces, includes a compact design. Built with rugged, rust proof galvanized sheet metal.

    Benefits:
  • Solves issues of skateboards and scooters on campus
  • Easy assembly and installation
  • Students will feel supported in their choice to actively commute to school
  • More skaters contribute to less car traffic and a cleaner school environment
  • Also great for libraries, teen centers & malls
  • Does Not Come with a lock


Product Specifications
WIDTH INCHES 5-1/4
DEPTH INCHES 9-1/2
HEIGHT INCHES 26
CAPACITY 16 Skateboards Or Scooters
COLOR FINISH Galvanized Steel With S/S Hardware
ASSEMBLY Partially Assembled
BRAND MG Creations
CONSTRUCTION Galvanized Steel with S/S Hardware
DOOR QUANTITY 16
DOOR TYPE Manual
INSIDE DEPTH INCHES 9-3/8
INSIDE HEIGHT INCHES 25-7/8
INSIDE WIDTH INCHES 5-1/8
MANUFACTURERS PART NUMBER SKA-DS16GENII
OVERALL DEPTH INCHES 19
OVERALL HEIGHT INCHES 26
OVERALL WIDTH INCHES 44
PACKAGE QUANTITY 2
STYLE Double-Sided
TYPE Skateboard & Scooter Locker
WEIGHT LBS 184
CERTIFIED/APPROVED Skater
LIMITED WARRANTY 15 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700