1.888.978.7759
Anthro Tablet Charging Cabinet, 16 Unit, 21"W x 12"D x 24"H, Laguna Blue

Availability: Usually ships in 15 to 18 days
Item #: WBB1170423
List Price: $719.00 Save: up to 26%
Price: $535.00

Product Information
Anthro Tablet Charging Cabinet, 16 Unit, 21"W x 12"D x 24"H, Laguna Blue

Charge and store your tablets - like iPad® devices - in a locking stationary Tablet Charging Cabinet from Anthro. The Big Case Cabinet has 16 bays measuring 1-1/4 in. wide to hold larger cases. The unit is a petite 21 in. wide x 12 in. deep and mounts to a wall or countertop. Each bay in the locking front User Area is numbered to show which devices are in use. Charging cords are clipped at the front of each bay for quick connection. A laptop storage bay is conveniently located in the front. A separate locking IT area holds chargers. Keyed locks in front and side doors for security. Lifetime Warranty against manufacturing defects on the cabinet body; 2 years on the electrical. Made in USA.

Product Specifications
WIDTH INCHES 21
HEIGHT INCHES 24
DEPTH INCHES 12
COLOR FINISH Silver Satin & Laguna Blue
CAPACITY 16 Units
ASSEMBLY Assembled
BRAND Anthro®
MANUFACTURERS PART NUMBER TAB16SS-BL
LIMITED WARRANTY Lifetime Warranty Against Manufacturing Defects; 2 Years On Electrical System
PACKAGE QUANTITY 1
WEIGHT LBS 55
CERTIFIED/APPROVED UL/CUL/ETL Listed
COMPARTMENT HEIGHT INCHES 8-1/2
OUTLETS 22 Internal
POWER 120V, 60Hz, 12Amps
CONSTRUCTION Powder Coated Steel, MDF Wrapped In Durable Thermoplastic
COMPARTMENT DEPTH INCHES 10-1/2
COMPARTMENT WIDTH INCHES 1-1/4

Photo Gallery
Anthro Tablet Charging Cabinet, 16 Unit, 21 Anthro Tablet Charging Cabinet, 16 Unit, 21 Anthro Tablet Charging Cabinet, 16 Unit, 21

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 24, 2014
Reviewed by: ROB (BROCKPORT, NY)
Customer Rating:
wall rack
The unit is well built, and the outlets on the side door make it extra convenient with AC adapters
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700