1.888.978.7759
Boss Modern Office Chair - White

Availability: Usually ships in 3 to 6 days
Item #: WBB1171681
List Price: $235.00 Save: up to 41%
Price: $139.00

Product Information
Boss Modern Office Chair - White

Beautifully upholstered with ultra-soft durable and breathable White CaressoftPlus™. Spring tilt mechanism. Upright locking position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Modern 27" high crown chrome base. Hooded double wheel casters. Available in Black (BK) or Red (RD).

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 27
HEIGHT INCHES 38-1/2
COLOR FINISH White
ARM TYPE Armless
ASSEMBLY Required
BACK WIDTH INCHES 19
BACK HEIGHT INCHES 21
BACK TYPE Mid Back
BRAND Boss
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 18
SEAT HEIGHT INCHES 21
SEAT TYPE CaressoftPlus Vinyl
MANUFACTURERS PART NUMBER B330-WT
UPHOLSTERY CaressoftPlus
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
TYPE Task Chair
STYLE Task
LIMITED WARRANTY Limited 6 Year
LEG TYPE 5-Star caster base
CERTIFIED/APPROVED CA 117
MAS GREEN CERTIFIED Yes
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700