Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design - Pivot Wall Mount Blueprint Storage Rack with 12 Hangers

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design - Pivot Wall Mount Blueprint Storage Rack with 12 Hangers

Item #: WB571007

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $365.00 Save up to 66%
Qty Price
1-2 $128.95 ea.
3+ $123.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pivot Wall Mount Blueprint Storage Rack
Easy-to-use vertical files provide ideal space-saving storage system for blueprints, drawings, plans and more. This model permits clamps to pivot for viewing and access. Each binder holds up to 100 sheets. The exclusive suspension system allows clamps to be slipped in and out of storage rack easily. Nylon tightening knobs and brass inserts eliminate the need for binding. Includes 4" label for easy identification. Constructed of durable anodized aluminum with a rugged Sand baked enamel finish. Choose either the wall and mobile rack style. Both include 12 pivot brackets, and each rack accepts 12 clamps. Clamps are sold separately in cartons of 6.

Product Specifications

    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONPivot
    • FRAME COLORSand
    • MANUFACTURER PART NUMBERWRWH
    • TYPEWall Mount
    • INCLUDESStorage Rack Only
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.