Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing T-120 15"W x 20"D x 5"H Stainless Steel Drawer for Stainless Steel Workbench

Rollover image to zoom in

Click image to enlarge

Aero Manufacturing T-120 15"W x 20"D x 5"H Stainless Steel Drawer for Stainless Steel Workbench

Item #: WB488028

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL STAINLESS STEEL DRAWER
15" x 20" x 5"H inside. Optional drawer for extra storage.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES15
    • ASSEMBLYUnassembled
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERT120
    • MODEL488028
    • WEIGHT LBS10
    • ACCESSORY HEIGHT INCHES5
    • COLOR FINISHGray
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result