Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Blueprint Storage Rack With Chrome Finish

Rollover image to zoom in

Click image to enlarge

Mobile Blueprint Storage Rack With Chrome Finish

Item #: WB516254

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $232.00 Save up to 32%
Qty Price
1-2 $166.95 ea.
3+ $156.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Blueprint Storage Rack With Chrome Finish
This blueprint cart also stores posters, maps, chart and other large documents that can be rolled. The heavy-gauge steel rod construction has an attractive chrome finish. The four 2" swivel casters make movement easy. Blueprint cart measures 32-1/4" x 22-1/2"W x 14-5/8"D. Includes 24 sections for individual tubes, each measuring 3-1/8" square.

Product Specifications

  • WIDTH INCHES22-1/2
  • DEPTH INCHES14-3/4
  • HEIGHT INCHES32-1/4
  • COLOR FINISHChrome
  • ASSEMBLYAssembled
  • BRANDSafco®
  • CONSTRUCTIONSteel
  • MANUFACTURER PART NUMBER3089
  • MODEL516254
  • OPENINGS24
  • TUBE QUANTITY24
  • TUBE SIZE3-1/8
  • TYPEMobile Vertical Roll
  • WEIGHT LBS18
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.