Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Print Pivot Mobile Rack with 12 Pivot Hangers

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Blue Print Pivot Mobile Rack with 12 Pivot Hangers

Item #: WB240169

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2
$249.95 ea.
3+ $239.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pivot Mobile Blueprint Storage Rack
Easy-to-use vertical files provide ideal space-saving storage system for blueprints, drawings, plans and more. This model permits clamps to pivot for viewing and access. Each binder holds up to 100 sheets. The exclusive suspension system allows clamps to be slipped in and out of storage rack easily. Nylon tightening knobs and brass inserts eliminate the need for binding. Includes 4" label for easy identification. Constructed of durable anodized aluminum with a rugged Sand baked enamel finish. Includes 12 pivot brackets, and each rack accepts 12 clamps. Clamps are sold separately in cartons of 6. Mobile unit includes four 3" swivel casters, 2 rear locking. Accepts print sizes up to 60"L x 42"W.

Product Specifications

    • WIDTH INCHES26.5
    • DEPTH INCHESAdjustable
    • HEIGHT INCHESAdjustable
    • BRANDInterion™
    • CONSTRUCTIONSteel
    • DESCRIPTIONPivot
    • FRAME COLORSand
    • MANUFACTURERS PART NUMBER571006
    • TYPEMobile
    • MAX. HEIGHT INCHESAdjustable
    • MINIMUM WIDTH INCHES26.5
    • MIN. HEIGHT INCHESAdjustable
    • MINIMUM DEPTH INCHESAdjustable
    • MAXIMUM DEPTH INCHES Adjustable
    • INCLUDES12 Hangers
    • MAXIMUM WIDTH INCHES26.5
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.