Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blueprint File Tube-Storage

Blueprint File Tube-Storage

Item #: WB248706

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $106.00 Save up to 42%
Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Safco Blueprint Storage Roll Files
Convenient roll files store and organize drawings, charts, plans, blueprints, maps, posters and other rolled materials. Includes reclosable lid for safe storage and holds 16 tubes. Corrugated fiberboard construction has square sections divided by sturdy molding. Measures 12-3/4"W x 37"D x 12-1/2"H overall. Tubes measure 3" sqaure each. Lifetime Limited Warranty.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-3/4
    • DEPTH INCHES37
    • HEIGHT INCHES12-1/2
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONCorrugated Roll File with Lid
    • TUBE DEPTH37
    • TUBE QUANTITY16
    • TUBE SIZE3 x 3
    • COLOR FAMILYWhite
    • COUNTRY OF ORIGINMade in USA
    • MINIMUM DEPTH INCHES37
    • MAXIMUM DEPTH INCHES 37
    • MINIMUM WIDTH INCHES12.75
    • MAXIMUM WIDTH INCHES12.75
    • MAX. HEIGHT INCHES12.5
    • MIN. HEIGHT INCHES12.5

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

mediocore

Your review: Quality of product okay but over-priced for what you get.

Is this review helpful?

it worked

Your review: building maintence is happy to have a home for the blue prints

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!