Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 11 items in product family

DeWALT 3/4" - 1-3/4" Coil Roofing Nailer - D51321

Item #: WBB242742

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $453.02 Save: up to 42%
Price: $263.95

Frequently Purchased Together

Product Information
Product Q&A
DeWALT 3/4" - 1-3/4" Coil Roofing Nailer - D51321

Features

  • Lightweight (4.9 lb) tool with a magnesium housing provides enhanced maneuverability and aids in minimizing user fatigue
  • Produces a cycle rate that works as fast as you do
  • Delivers the power to consistently drive nails in the toughest applications
  • Tool-free depth adjustment assists in locating the perfect depth setting for precise nail penetration
  • Convenient side-load canister design allows for quick and easy nail loading
  • Carbide inserts in contact trip foot protect against premature wear
  • Pneumatic-bias feed piston provides consistent nail feed as pressure fluctuates, minimizing skipping and jamming
  • Integrated jam clearing nose door eliminates down-time from bent fasteners caught in the nosepiece
  • Piston catch design allow for a consistent drive in every shot
  • Double O-ring feed piston design provides protection against excessive feed piston wear
  • Replaceable anti-skid pads aid in preventing the tool from sliding off the roof
  • Nail height adjustment lever allows for quick and easy adjustments
  • Hinged feed piston cover allows for quick and easy cleaning of feed piston area
  • Trigger lock-off allows trigger to be disabled when not in use

Product Specifications

  • LENGTH INCHES10.6
  • HEIGHT INCHES11.4
  • BRANDDeWalt®
  • DESCRIPTIONCoil Roofing Nailer
  • MANUFACTURERS PART NUMBERD51321
  • WEIGHT LBS4.9
  • FIRING MODEBump trigger installed
  • FASTENER LENGTH CAPACITY INCHES3/4" to 1-3/4"
  • PADDED GRIPSTextured anti-slip comfort grip
  • OPERATING PRESSURE70 - 120 PSI
  • NAIL DIAMETERCoil Roofing (0.120")
  • MAGAZINE ANGLE--
  • JAM CLEARINGIntegrated in nose door
  • DEPTH SETTINGTool-free thumb wheel depth setting
  • MAGAZINE LOADING2-Door Side Load (Canister)
  • NAIL STYLECoil Roofing
  • TRIGGER LOCK OFFYes
  • MAGAZINE CAPACITY120 Nails
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.