Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TimeTrax Prox Badges, Pack of 15

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

TimeTrax Prox Badges, Pack of 15

Item #: WB250962

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TIMETRAX TIME AND ATTENDANCE SYSTEMS
TimeTrax ProX Badges
Easy-to-use proximity technology. Just wave the proximity card in front of the terminal and go! Space for name on card. Slot for attachment, Prox badge for use with Pyramid TimeTrax Prox Time & Attendance System. Sold in packs of 15.

Product Specifications

    • WIDTH INCHES2-1/4
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES1
    • CONSTRUCTIONPlastic
    • DESCRIPTIONTimeTrax Prox Badges
    • MANUFACTURERS PART NUMBER42454
    • BRANDPyramid Time Systems
    • PACKAGE QUANTITY15
    • TYPETime Cards & Badges

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed