Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CDF Coarse 600 Micron Mesh EZ-Strainer™ Insert EZ-55HD/C600 for 55 Gallon Drums - Pkg Qty 15

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

CDF Coarse 600 Micron Mesh EZ-Strainer™ Insert EZ-55HD/C600 for 55 Gallon Drums - Pkg Qty 15

Item #: WB985720

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$14.00 each

Sold in packages of 15

Price: $210.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CDF EZ-Strainer™ DRUM STRAINER INSERT

Strainer Keeps Unwanted Particulates Out of Drums.

The EZ-Strainer™ Drum Strainer lies on the top of any 55 gallon open-head steel drum, allowing valuable material to be poured through while removing debris and particulate matter. Strainer can be used to remove debris from paints, coatings, adhesives, silicone, ink and any other liquid that needs to be particle free, and is great for cleaning parts over a drum by placing the parts in the inset and capturing the cleaning solution in the drum below. Patented lip ensures the strainer stays in place, and can be used with or without a drum liner. Strainer insert is molded from high molecular weight, high-density polyethylene with a 600 micron multi-element mesh center screen. Temperature resistant from -20 to 180°F. Sold in case quantities of 15 strainers.

Product Specifications

    • HEIGHT INCHES6
    • CAPACITY GALLONS55
    • COLOR FINISHWhite
    • BRANDCDF
    • CONSTRUCTIONHigh Molecular Weight, High-Density Polyethylene
    • DIAMETER INCHES22-3/8 Inside; 23-1/2 Outside
    • MANUFACTURERS PART NUMBEREZ-55HD/C600
    • PACKAGE QUANTITYSold in Case Quantity of 15 Units
    • THICKNESS MIL28
    • TYPECoarse 600 Micron Mesh
    • WEIGHT LBS9 oz.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

coarse 600 micron mesh for 55 gal drums

Your review: Very good product. It developed some rips in the fabric sooner than I had hoped, but over-all I am very satisfied.

Is this review helpful?

coarse 600 micron mesh for 55 gal drums

Your review: Very good product. It developed some rips in the fabric sooner than I had hoped, but over-all I am very satisfied.

Is this review helpful?

Coarse 600 Micron Mesh EZ-Strainer...

Your review: Works perfectly for our needs. Thank you.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:46