

 |
Browse Drum & Barrel (1,263 Items) |
|
 |
DrumSaver Insert for 55 Gallon Steel Drums |
| |
|
 |
|
 |
|
 |
|
|
|
DrumSaver Insert for 55 Gallon Steel Drums
|
Availability: Usually ships in 14 to 17 days
Stock No: WB985723
|
|
|
|
Our Price: $11.00 ea. (Sold in qty. of 20)
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
DrumSaver™ STEEL DRUM INSERT
Save Valuable Time Cleaning Steel Drums by using Drum Inserts.
Seamless, vacuum-formed drum liners have a contoured lip that snaps over an open-head steel drum's top bead, preventing leakage between the insert and drum wall. Straight-sided liner features a band of accordion pleats at the top of the insert allowing closure using standard ring and bolt or lock assembly. Insert is molded from FDA approved low-density polyethylene for durability, and fits new and reconditioned drums, including drums with follower plates. Inserts can also be used when rolling drums. Perfect for mixing, pumping and storing nearly any liquid, powders and pastes including chemicals, inks, adhesives, greases, paints, coatings, silicones, and food. Temperature resistant from -40 to 175°F. Sold in case quantities of 20 inserts.
|
| Product Specifications |
| HEIGHT INCHES |
34 |
| CAPACITY GALLONS |
55 |
| CONSTRUCTION |
FDA Approved Low-Density Polyethylene |
| DIAMETER INCHES |
22-1/2 |
| PACKAGE QUANTITY |
Sold in Case Quantity of 20 Units |
| THICKNESS MIL |
15 |
| TYPE |
DrumSaver Insert for 55 Gallon Steel Drums |
| WEIGHT LBS |
24 oz. |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|