Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

Oxford Garden® Sutton Outdoor Armchair - Brown Umber

Item #: WB250989

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save: up to 21%
Price: $363.30
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Outdoor Armchair
Oxford Garden® Outdoor Sutton Armchair - Brown Umber

Ideal for any outdoor environment, this hardwood chair collection is made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Sutton Style sits low to the ground and has a high back with horizontal slats. Mortise and tendon joints withstand years of heavy use. Measures 28-1/2"W x 29"D x 34"H. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

  • WIDTH INCHES28-1/2
  • DEPTH INCHES29
  • HEIGHT INCHES34
  • BRANDOxford Garden®
  • COLOR FINISHBrown
  • ASSEMBLYAssembled
  • CONSTRUCTIONWood
  • DESCRIPTIONSutton Armchair
  • MANUFACTURER'S PART NUMBERSUCHU
  • MODEL250989
  • WEIGHT LBS55
  • SEAT HEIGHT INCHES14-1/4
  • STYLEArmchair
  • PACKAGE QUANTITY1
  • CAPACITY LBS400
  • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.