Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Furniture & Equipment


(9,416 Items)
Sub Category
Outdoor Chairs (232)
Remove
Dartmoor Bar Stool
Remove

      Items
Dartmoor Bar Stool Dartmoor Bar Stool


Dartmoor Bar Stool
Dartmoor Bar Stool
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB250976
List Price $220.00    Save 25%
Price: $165.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HARDWOOD OUTDOOR BAR STOOLS
Dartmoor Bar Stool
Bar stools match outdoor hardwood bar tables to create a convenient outdoor sitting area. Finish off your outdoor entertaining environments with these great outdoor bar stools. Ideal for any outdoor environment. These hardwood tables are made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Mortise and tenon joints for long life. Contoured seat for comfort. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 17-1/4
DEPTH INCHES 20-1/4
HEIGHT INCHES 32
BRAND Oxford Garden®
COLOR FINISH Natural
ASSEMBLY Assembled
CONSTRUCTION Wood
DESCRIPTION Dartmoor Bar Stool
MANUFACTURERS PART NUMBER DMST
MODEL 250976
WEIGHT LBS 24
SEAT HEIGHT INCHES 31-1/2
LIMITED WARRANTY 1 Year
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Dartmoor Bar Chair

Dartmoor Bar Chair

From $252.95
select
Qty: Add to Cart
Dartmoor Long Bar Table

Dartmoor Long Bar Table

From $691.95
select
Qty: Add to Cart
Dartmoor 28" Square Bar Table

Dartmoor 28" Square Bar Table

From $368.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)