Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Armchair Cushion - Hunter

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Oxford Garden® Armchair Cushion - Hunter

Item #: WB248595HU

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.00 Save up to 18%
Price: $ 72.98

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Oxford Garden® Outdoor Armchair Cushion - Hunter

Provides a cushioned seat for enhanced comfort of Classic, Chadwick and Signature Series Armchairs (sold separately). Cushion is filled with 2-1/2" thick comfortable thermal bonded polyester core. Resistant to mold and mildew and fire retardant. Made using 100% solution dyed acrylic fabric. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES2-1/2
    • BRANDOxford Garden®
    • DESCRIPTIONArmchair Cushion
    • MODEL248595HU
    • TYPECushion
    • WEIGHT LBS1
    • MANUFACTURERS PART NUMBERACHHU
    • PACKAGE QUANTITY1
    • UPHOLSTERYAcrylic Fabric
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!