Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartdri Hand Dryer - White Aluminum - 208-240V - K4-974
See all 169 items in product family

Smartdri Hand Dryer - White Aluminum - 208-240V - K4-974

Item #: WB260856B

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 422.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WORLD DRYER® SMARTDRI™ AUTOMATIC HAND DRYERS
White Aluminum 208/240V
SMARTdri™ hand dryers combine powerful air performance and energy efficiency with low cost-in-use. Energy efficient, hygienic hand dryer offers a 10 second drying time, which is 3 times faster than traditional hand dryers. Flexible controls allow customizing of air flow, sound quality and heating options to fit any application. Touch free hand dryers provide a 99% cost savings over paper towels. Automatic operation for touch free use helps increase hygiene in public restrooms. Features 3-speed motor control and selectable heating options. Cover is made using die-cast aluminum finished with white epoxy paint. Nozzle is made using die-cast zinc alloy. Epoxy painted covers offer an antimicrobial finish. Thermally protected, brush-type motor delivers 100 CFM air flow at 23,400 RPM. 400 watt heating element is made of Nichrome wire and features thermal cutoff for safety. Infrared sensor for automatic operation. Wall mounting plate is made of die-cast aluminum. UL listed. GreenSpec® listed.

Product Specifications

    • WIDTH INCHES9-3/10
    • DEPTH INCHES7-3/5
    • HEIGHT INCHES12-1/2
    • COLOR FINISHWhite
    • AMPS3.3-10.0
    • BRANDWorld Dryer
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERK4-974
    • RPM23,400
    • STYLESMARTdri
    • TYPEAutomatic
    • VOLTAGE208-240
    • WATTAGE425-1250
    • ACTIVATIONAutomatic
    • HERTZ60
    • DECIBELS85

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!