Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 214 items in product family

Oxford Garden® Side Chair Cushion - Navy

Item #: WB248599NV

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.00 Save: up to 17%
Price: $57.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Armchair
Oxford Garden® Outdoor Side Chair Cushion - Navy

Provides a cushioned seat for enhanced comfort of Hardwood Side Chairs (sold separately). Cushion is filled with 2-1/2" thick comfortable thermal bonded polyester core. Resistant to mold and mildew and fire retardant. Made using 100% solution dyed acrylic fabric. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Chairs


Product Specifications

  • LENGTH INCHES19-1/2
  • WIDTH INCHES19
  • HEIGHT INCHES2-1/2
  • BRANDOxford Garden®
  • COLOR FINISHNavy
  • CONSTRUCTIONFabric
  • DESCRIPTIONSide Chair Cushion
  • MANUFACTURER'S PART NUMBERSCNV
  • MODEL248599NV
  • WEIGHT LBS1
  • STYLECushion
  • PACKAGE QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.