Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Siena Outdoor Ottoman - Natural

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Oxford Garden® Siena Outdoor Ottoman - Natural

Item #: WB250982

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $295.00 Save up to 18%
Price: $ 241.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Ottoman
Oxford Garden® Outdoor Siena Ottoman - Natural
Siena Ottoman
These hardwood chairs are perfect for any various outdoor settings. Hardwood chairs are made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Mortise and tendon joints withstand years of heavy use. Siena ottoman is the perfect companion to the Siena Reclining Chair (sold separately). Provides a leg rest while in the seated or reclining position for full body support. Measures 22-1/2"L x 26-1/2"W x 15-1/2"H. 1 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES15-1/2
    • BRANDOxford Garden®
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • CONSTRUCTIONWood
    • DESCRIPTIONSiena Ottoman
    • MODEL250982
    • TYPEAccent Furniture
    • WEIGHT LBS25
    • SEAT HEIGHT INCHES13-1/2
    • STYLEOttoman
    • MANUFACTURERS PART NUMBERSOTT
    • PACKAGE QUANTITY1
    • COLLECTIONSiena
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!