Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Sonoma 36" Outdoor Bar Table - Natural

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Oxford Garden® Sonoma 36" Outdoor Bar Table - Natural

Item #: WB250979

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $598.00 Save up to 18%
Price: $ 490.36

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Hardwood Table
Oxford Garden® Outdoor Sonoma 36" Bar Table - Natural

Bar tables match outdoor hardwood chairs & bar stools to create a convenient outdoor sitting area. Finish off your outdoor entertaining environments with these great outdoor bar tables. Ideal for any outdoor environment. These hardwood tables are made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Slotted table tops allow water to pass through, preventing rain water build-up and reduce spill containment. Sonoma Bar Table offers a casual, yet sophisticated look for any outdoor environment. Wide stance with a minimal footprint. Table tops feature umbrella openings to accept Optional Hardwood Market Umbrellas (sold separately). Measures 35-1/2" diameter x 41"H. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES35-1/2
    • WIDTH INCHES35-1/2
    • HEIGHT INCHES41
    • BRANDOxford Garden®
    • ASSEMBLYAssembled
    • DESCRIPTIONSonoma Bar Table
    • FRAME CONSTRUCTIONWood
    • FRAME COLORNatural
    • MODEL250979
    • TYPEDining Table
    • WEIGHT LBS46
    • STYLEBar Table
    • MANUFACTURERS PART NUMBERSB36TA
    • PACKAGE QUANTITY1
    • COLLECTIONSonoma
    • SHAPERound
    • MANUFACTURER PART NUMBERSB36TA
    • LIMITED WARRANTY1 Year
    • TABLE TOP COLOR FINISHNatural
    • TABLE TOP CONSTRUCTIONWood
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!