Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Dartmoor Long Outdoor Bar Table - Natural

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Oxford Garden® Dartmoor Long Outdoor Bar Table - Natural

Item #: WB250974

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,285.00 Save up to 18%
Price: $ 1,053.70

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Hardwood Table
Oxford Garden® Outdoor Dartmoor Long Bar Table - Natural

Bar tables match outdoor hardwood chairs & bar stools to create a convenient outdoor sitting area. Finish off your outdoor entertaining environments with these great outdoor bar tables. Ideal for any outdoor environment. These hardwood tables are made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Slotted table tops allow water to pass through, preventing rain water build-up and reduce spill containment. Dartmoor Bar Tables provide a cozy bar table with a casual, contemporary design. Table tops feature umbrella openings to accept Optional Hardwood Market Umbrellas (sold separately). Measures 78-3/4"L x 27-1/2"W x 43-1/4"H. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • LENGTH INCHES78-3/4
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES43-1/4
    • BRANDOxford Garden®
    • ASSEMBLYAssembled
    • DESCRIPTIONDartmoor Long Bar Table
    • FRAME CONSTRUCTIONWood
    • FRAME COLORNatural
    • MODEL250974
    • TYPEDining Table
    • WEIGHT LBS115
    • STYLEBar Table
    • MANUFACTURERS PART NUMBERDM79TA
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • SHAPERectangular
    • COLLECTIONDartmoor
    • MANUFACTURER PART NUMBERDM79TA
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP COLOR FINISHNatural
    • TABLE TOP CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!