Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Sutton Loveseat Cushion - Dupione Papaya

Item #: WB248601PP

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.00 Save: up to 18%
Price: $115.50

Frequently Purchased Together

Product Information
Product Q&A
Accessories
HARDWOOD OUTDOOR BENCHES
Sutton Loveseat Cushion
Provides a cushioned seat for enhanced comfort of Sutton Loveseat (sold separately). Cushion is filled with 2-1/2” thick comfortable thermal bonded polyester core. Resistant to mold and mildew and fire retardant. Made using 100% solution dyed acrylic fabric. 1 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES20-1/4
  • WIDTH INCHES20-1/4
  • HEIGHT INCHES2-1/2
  • COLOR FINISHDupione Papaya
  • BRANDOxford Garden®
  • CONSTRUCTIONFabric
  • MANUFACTURERS PART NUMBERSULSPP
  • MODEL248601PP
  • PACKAGE QUANTITY1
  • TYPESutton Loveseat Cushion
  • WEIGHT LBS2
  • STYLECushion
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.