Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5' Bench Cushion - Navy

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

5' Bench Cushion - Navy

Item #: WB248598NV

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176.00 Save up to 18%
Price: $ 144.32

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HARDWOOD OUTDOOR BENCHES
5'L Bench Cushion
Provides a cushioned seat for enhanced comfort of Classic, Chadwick and Signature Series Benches (sold separately). Cushion is filled with 2-1/2” thick comfortable thermal bonded polyester core. Resistant to mold and mildew and fire retardant. Made using 100% solution dyed acrylic fabric. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60
    • LENGTH INCHES19
    • WIDTH INCHES19
    • HEIGHT INCHES2-1/2
    • COLOR FINISHNavy
    • BRANDOxford Garden®
    • CONSTRUCTIONFabric
    • MANUFACTURERS PART NUMBERC60NV
    • MODEL248598NV
    • PACKAGE QUANTITY1
    • TYPECushion
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed