Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brass Plaque
See all 14 items in product family

Brass Plaque

Item #: WB250977

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 18%
Price: $ 65.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HARDWOOD OUTDOOR BENCHES
Brass Plaques
Commemorative plaques transform a garden bench into the ideal memorial. Sturdy brass construction. Measures 5"W x 2"H.

Note: Standard Plaque is blank. For customizable inscriptions, please call 1-800-645-1232 for information. Recommended limit of 3 lines with no more than 25 characters per line.

Product Specifications

    • LENGTH INCHES5
    • HEIGHT INCHES2
    • BRANDOxford Garden®
    • CONSTRUCTIONBrass
    • DESCRIPTIONBrass Plaque
    • MANUFACTURERS PART NUMBERBP
    • MODEL250977
    • PACKAGE QUANTITY1
    • TYPEBench Plaque
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed