Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunbrella® Outdoor Market Umbrella 9' - Dupion Papaya

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Sunbrella® Outdoor Market Umbrella 9' - Dupion Papaya

Item #: WB250987PP

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $622.00 Save up to 18%
Price: $ 510.04
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HARDWOOD MARKET UMBRELLAS
Sunbrella® 9’ Market Umbrella
Designed for outdoor tables with an umbrella opening. Matches hardwood dining table collection. Provide sunscreen to your outdoor dining environment. Umbrellas pole is made with Shorea wood. Pole is resistant to weather, wear, rot, marring and infestation. Constructed of 8 solid hardwood ribs attached to a two-piece interlocking pole with a composite hub. Umbrella is vented for stability. Umbrellas are Sunbrella® fabric, 100% solution dyed acrylic. Pole is 1-3/8” diameter. 9’ Diameter Umbrellas have an integrated pulley system for easy opening. Must purchase with your choice of Table Clamp or Umbrella Stand for stability. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES108
    • WIDTH INCHES108
    • HEIGHT INCHES96
    • BRANDOxford Garden®
    • COLOR FINISHDupione Papaya
    • ASSEMBLYAssembled
    • DESCRIPTIONSunbrella® 9' Market Umbrella
    • MODEL2509867PP
    • TYPEWooden Pole Umbrella
    • WEIGHT LBS18
    • TOP CONSTRUCTIONSunbrella Fabric
    • MANUFACTURERS PART NUMBERU9PP
    • PACKAGE QUANTITY1
    • TILTNo
    • OPEN/CLOSE METHODPulley
    • Base Model Number250987
    • POLE CONSTRUCTIONWood
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!