Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Vacuums-Upright (144)
Remove
Dirt Devil® Dynamite® With Tools Vacuum
Remove

      Items
Dirt Devil® Dynamite® With Tools Vacuum Dirt Devil® Dynamite® With Tools Vacuum


Dirt Devil® Dynamite® With Tools Vacuum
Dirt Devil Bagless Upright Vacuum, Dirt Devil Dynamite Vacuum Dirt Devil Bagless Upright Vacuum, Dirt Devil Dynamite Vacuum Dirt Devil Bagless Upright Vacuum, Dirt Devil Dynamite Vacuum Dirt Devil Bagless Upright Vacuum, Dirt Devil Dynamite Vacuum
see additional photos
Dirt Devil® Dynamite® With Tools Vacuum
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB260865
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

DIRT DEVIL® BAGLESS UPRIGHT VACUUMS
Dynamite® Vacuum with Tools
Dirt Devil® upright vacuums provide a lightweight, yet powerful solution for cleaning carpets. Lightweight design makes these vacuums easy to maneuver up and down stairs. HEPA filtration for superior cleaning and dirt pick-up. Scuff guard bumper prevents marring of walls, doorways and furniture. Bagless dirt management system is easy to clean; simply detach dirt cup, empty and replace. Automatic height adjustment makes it perfect for carpet and hard floors. On-board tools and hose storage for easy access. Includes 25’L power cord. Dynamite® Vacuum includes a telescopic handle. Strong suction power and a revolving brush attack and lift dirt from deep within carpets. Unique Scatter Guard Nozzle traps debris on hard surfaces, without scratching delicate finishes. Weighs less than 9 lbs. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 11
DEPTH INCHES 10
HEIGHT INCHES 43
COLOR FINISH Red
ASSEMBLY Some Assembly Required
BRAND Dirt Devil
CLEANING WIDTH 11"
CONSTRUCTION Plastic
DIRT COLLECTION Dirt Cup
FILTRATION HEPA
HOSE LENGTH 4' (5' w/ Wand)
MANUFACTURERS PART NUMBER M084650RED
MOTOR AMPS 7.0
POWER CORD LENGTH 25'
TYPE Dynamite
WEIGHT LBS 10.75
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hotel Cart, Housekeeping Cart

Hotel Cart, Housekeeping Cart

From $279.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)