Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Appliance M08230RED Dirt Devil Ultra Hand Vac

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Royal Appliance M08230RED Dirt Devil Ultra Hand Vac

Item #: WB260882

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $208.00 Save up to 77%
Price: $ 47.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Royal Appliance - M08230RED

On-board hose and crevice tool are ideal for those really tight spots. Cleans deep with revolving brush. 2-speed switch for various cleaning needs. Attached strap keeps long 16' cord tidy. UL listed. 2 year warranty. Size: 15.5 L. x 6.5 W. x 7 H. Color: Red. Refer to model No. 3-010347-001 for replacement bag type G , model No. 3-103075-001 for replacement MicroFresh bag type G , model No. 3-010348-001 for replacement bag type G , model No. 3-157260-001 for replacement belt style 1 , and model No. 130 for 6-piece attachment set. No. M08230RED: Color: Red, Cord Length: 16', Motor Amps: 4A, Pkg Qty: 1, Package Type: Box

Product Specifications

    • WIDTH INCHES6.5
    • DEPTH INCHES15
    • HEIGHT INCHES8.5
    • COLOR FINISHRed
    • BRANDDirt Devil
    • CLEANING WIDTH6.5
    • CONSTRUCTIONPlastic
    • FILTRATIONMicro Fresh
    • HOSE LENGTH24"
    • MANUFACTURERS PART NUMBERM08230RED
    • MODEL260882
    • MOTOR AMPS4
    • POWER CORD LENGTH16'
    • TYPEUltra
    • VOLTAGE--
    • WEIGHT LBS4.45
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Almost 4 Stars

I mainly got this type of vaccum to clean inside the breakroom kitchen drawers so I need to use the hose attachment. The brush part cleans the floor and fabric great. I have a problem with the hose, it does not have much suction power.

See more critical reviews

Sort by: 
1 ...

5 Results

Great Hand Vac

Your review: Dirt Devil makes the strongest little vacuum! I love this product!

Pros: Very strong suction - works great

Cons: N/A

Is this review helpful?

Excellent product

Your review: We love these Dirt Devil hand vacuums they get the job done.

Pros: na

Cons: na

Is this review helpful?

Administrative Assistant./Medical Records Director

Your review: really like it.

Is this review helpful?

Almost 4 Stars

Your review: I mainly got this type of vaccum to clean inside the breakroom kitchen drawers so I need to use the hose attachment. The brush part cleans the floor and fabric great. I have a problem with the hose, it does not have much suction power.

Is this review helpful?

Great product

Your review: I have two cats and my house keeper was at her wits end trying to get the furniture cat hair free. I purchased this product and she is very happy with the performance and I am happy with the clean furniture

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!