Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Vacuums-Hand Held, Portable (40)
Remove
Dirt Devil® Purpose for Pets™ Hand Vac
Remove

      Items
Dirt Devil® Purpose for Pets™ Hand Vac Dirt Devil® Purpose for Pets™ Hand Vac


Dirt Devil® Purpose for Pets™ Hand Vac
Dirt Devil Bagless Hand Vacuum, Dirt Devil Purpose for Pets Corded Vacuum Dirt Devil Bagless Hand Vacuum, Dirt Devil Purpose for Pets Corded Vacuum Bottom Empty Dirt Cup of Dirt Devil Bagless Hand Vacuum, Dirt Devil Purpose for Pets Corded Vacuum Dirt Devil Bagless Hand Vacuum, Dirt Devil Purpose for Pets Corded Vacuum      
see additional photos
Dirt Devil® Purpose for Pets™ Hand Vac
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB260886
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

DIRT DEVIL® BAGLESS HAND VACUUMS
Purpose for Pets Corded Vacuum
Dirt Devil® hand vacuums are the best choice for quick cleanups of small messes around the house for a variety of surfaces. Handheld vacuums put the power of an upright in your hands. Utilizes small compact design for quick cleanup jobs with little effort. Bagless vacuums for quick and easy clean-up that eliminates the need for replacing bag filters. Ergonomic handle with thumb power control for ease of use. Purpose for Pets Vacuum is ideal for homes struggling with pet hair and allergies. Powerful motorized brush lifts stubborn pet hair off carpet, furniture, upholstery and stairs. Great for cleaning up kitty litter and pet food spills! HEPA filtration traps common allergens. 7 amp motor. Easy empty bagless dirt cup. Includes 5-piece tool set with special pet hair upholstery brush and 20’L power cord. 3 Year Limited Warranty.

Product Specifications
WIDTH INCHES 6.5
DEPTH INCHES 11.75
HEIGHT INCHES 8.5
BRAND Dirt Devil
CONSTRUCTION Plastic
FILTRATION HEPA
HOSE LENGTH 24"
MANUFACTURERS PART NUMBER M0105
MODEL 260886
MOTOR AMPS 7
POWER CORD LENGTH 20'
STYLE Indirect Air System
TYPE Purpose for Pets
VOLTAGE --
WEIGHT LBS 5.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Dirt Devil® Classic & Purpose for Pets™ Replacement Filter

Dirt Devil® Classic & Purpose for Pets™ Replacement Filter

From $5.00
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)