Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,079 Items)
Sub Category
Stackable (467)
Remove
Lifetime® Stacking Chair, Black, Pack of 14
Remove

      Items
Lifetime® Stacking Chair, Black, Pack of 14 Lifetime® Stacking Chair, Black, Pack of 14


Lifetime® Stacking Chair, Black, Pack of 14
Lifetime® Stacking Chair, Black, Pack of 14 Lifetime® Stacking Chair, Black, Pack of 14    
see additional photos
Email This Page Printer Friendly Version
Lifetime® Stacking Chair, Black, Pack of 14
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB250996BK
Price: $506.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

LIFETIME® STACKING CHAIRS
Lifetime® stacking chairs are great for large gatherings. Chairs are stackable when not in use for compact storage. Stacks up to 8 chairs high to create the room you need in your school lunchroom or banquet hall. Contemporary contoured design looks great and provides long-lasting comfort for everyday use in any professional environment. Seat and back are made using UV-protected high-density polyethylene plastic. Framing is made using rust-resistant powder-coated steel. Plastic surface is scratch resistant and easy to clean. 17” seat height. Sold in packages of 14. Meets BIFMA standards. 5 Year Limited Warranty.

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 22
HEIGHT INCHES 33
COLOR FINISH Black
BRAND Lifetime®
CONSTRUCTION High-Density Polyethylene Plastic (HDPE)
DESCRIPTION Lifetime® Stacking Chair
MODEL 250996BK
UPHOLSTERY Plastic
FRAME COLOR Silver
FRAME CONSTRUCTION Powder Coated Steel
APPLICATION Stacking
PACKAGE QUANTITY 14


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime® Portable Folding Table 72" - Almond

Lifetime® Portable Folding Table 72" - Almond

From $90.95
select
Qty: Add to Cart
Lifetime® Portable Round Folding Table 48" - White Granite

Lifetime® Portable Round Folding Table 48" - White Granite

From $113.95
select
Qty: Add to Cart
Lifetime® Portable Folding Table 72" - White Granite

Lifetime® Portable Folding Table 72" - White Granite

From $86.95
select
Qty: Add to Cart
Lifetime® Portable Round Folding Table 48" - Almond

Lifetime® Portable Round Folding Table 48" - Almond

From $113.95
select
Qty: Add to Cart
Lifetime® 37" x 37" Square Folding Table In Almond

Lifetime® 37" x 37" Square Folding Table In Almond

From $80.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)