Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Vacuums-Hand Held, Portable (40)
Remove
Dirt Devil® Gator 18.0V™ Energy Star® Cordless Hand Vac with Brushroll
Remove

      Items
Dirt Devil® Gator 18.0V™ Energy Star® Cordless Hand Vac with Brushroll Dirt Devil® Gator 18.0V™ Energy Star® Cordless Hand Vac with Brushroll


Dirt Devil® Gator 18.0V™ Energy Star® Cordless Hand Vac with Brushroll
Dirt Devil Bagless Hand Vacuum, Gator Energy Star Rated Cordless Vacuum Brush Roll Attachment with Dirt Devil Bagless Hand Vacuum, Gator Energy Star Rated Cordless Vacuum Dirt Devil Bagless Hand Vacuum, Gator Energy Star Rated Cordless Vacuum Flip Open Dirt Cup of Dirt Devil Bagless Hand Vacuum, Gator Energy Star Rated Cordless Vacuum
see additional photos
Dirt Devil® Gator 18.0V™ Energy Star® Cordless Hand Vac with Brushroll
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB260899
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Dirt Devil® Gator 18.0V™ Energy Star® Cordless Hand Vac with Brushroll Dirt Devil® Ultra Replacement Paper Bag Max Earplugs Without Cord - Hearing Protection U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A
 
select
select
select

Dirt Devil® Gator 18.0V™ Energy Star® Cordless Hand Vac with Brushroll

Dirt Devil® Ultra Replacement Paper Bag

Max Earplugs Without Cord - Hearing Protection

U.S. Wire 60050 50 Ft. Three Conductor Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A

Total for 4 items is $107.90

Product Information
Photo Gallery
Product Q&A
Write A Review

DIRT DEVIL® BAGLESS HAND VACUUMS
Gator 18V™ Cordless Vacuum with Brush Roll
Dirt Devil® hand vacuums are the best choice for quick cleanups of small messes around the house for a variety of surfaces. Handheld vacuums put the power of an upright in your hands. Utilizes small compact design for quick cleanup jobs with little effort. Bagless vacuums for quick and easy clean-up that eliminates the need for replacing bag filters. Ergonomic handle with thumb power control for ease of use. Cordless Gator Series™ Vacuums offer powerful suction for quick clean up needs. Features a flip open dirt cup for easy emptying; dumps dirt without getting hands messy. Sleek, balanced design with a clear dirt cup makes Gator perfect for large and small jobs. Includes wall-mountable charger and brush roll attachment. Energy Star rated. 3 Year Limited Warranty.

Product Specifications
WIDTH INCHES 5
DEPTH INCHES 15
HEIGHT INCHES 6
COLOR FINISH Red
BRAND Dirt Devil
CLEANING WIDTH 2.25"
CONSTRUCTION Plastic
FILTRATION Standard
MANUFACTURERS PART NUMBER BD10175
MODEL 260899
MOTOR AMPS --
POWER CORD LENGTH Cordless
TYPE Gator
VOLTAGE 18.0
WEIGHT LBS 4.1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Dirt Devil® Gator 15.6 & 18.0™ Replacement Filter

Dirt Devil® Gator 15.6 & 18.0™ Replacement Filter

From $3.00
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Xlerator® Hand Dryer  - White Thermoset Cover 220/240V

Xlerator® Hand Dryer - White Thermoset Cover 220/240V

From $400.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)