Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" Square Table with Bench Seats, Surface Mount, Expanded Metal - Red
See all 73 items in product family

46" Square Table with Bench Seats, Surface Mount, Expanded Metal - Red

Item #: WB252443RD

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $986.00 ea.
3+ $933.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
46 INCH SQUARE TABLE WITH BENCH SEATS
Surface Mount Table
Square picnic tables are great for outdoor use in a variety of applications. Table top and bench seats are made using 9 gauge expanded metal with a diamond pattern. Thermoplastic finish is vandal resistant and graffiti proof; simply spray WD-40™ and wipe clean. Table top features a 2” umbrella hole opening. Understructure and framing is made with 2” tubular black powder coated galvanized steel. Includes 4 benches with backrest. Surface mount base is predrilled to allow anchoring to cement and concrete surfaces.

Product Specifications

    • LENGTH INCHES95
    • WIDTH INCHES95
    • HEIGHT INCHES31
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTION46" Square Table with Bench Seats
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERS46WCSM-RED
    • MODEL252443RD
    • NUMBER OF SEATS4
    • PACKAGE QUANTITY1
    • SEAT LENGTH INCHES38
    • SEAT WIDTH INCHES15
    • SEAT HEIGHT INCHES18
    • TABLE LENGTH INCHES46
    • TABLE WIDTH INCHES46
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPESquare
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What is the shipping weight per unit and what size is the packaging. I assume they come disassembled. If I were to order 6 units would they be packaged individually or all toghether?

Question Asked By: Geoff , April 14, 2016

+ View 1 Answer

Answer This Question

What is the weight limit for each seat?

Question Asked By: carolyn , December 03, 2015

+ View 1 Answer

Answer This Question

what size pipe are the legs / frame?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result