Outdoor Equipment & Grounds Maintenance Supplies, Outdoor Furniture, Picnic Tables, Parking Lot Maintenance, Lawn Maintenance, Irrigation, Drinking Fountains, Park & Recreation Facility Maintenance

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Picnic Tables - Steel (465)
Remove
46" Square Table with Bench Seats, Surface Mount - Purple
Remove

      Items
46" Square Table with Bench Seats, Surface Mount - Purple 46" Square Table with Bench Seats, Surface Mount - Purple


46" Square Table with Bench Seats, Surface Mount - Purple
46" Square Table with Bench Seats, Surface Mount - Purple
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB252443PL
Quantity Discount
QTY Price
1-2 $894.00 ea.
3+ $857.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

46 INCH SQUARE TABLE WITH BENCH SEATS
Surface Mount Table
Square picnic tables are great for outdoor use in a variety of applications. Table top and bench seats are made using 9 gauge expanded metal with a diamond pattern. Thermoplastic finish is vandal resistant and graffiti proof; simply spray WD-40™ and wipe clean. Table top features a 2” umbrella hole opening. Understructure and framing is made with 2” tubular black powder coated galvanized steel. Includes 4 benches with backrest. Surface mount base is predrilled to allow anchoring to cement and concrete surfaces.

Product Specifications
LENGTH INCHES 95
WIDTH INCHES 95
HEIGHT INCHES 31
COLOR FINISH Purple
ASSEMBLY Unassembled
BRAND Leisure Craft
CONSTRUCTION Galvanized Steel
DESCRIPTION 46" Square Table with Bench Seats
FRAME COLOR Black
MODEL 252443PL
NUMBER OF SEATS 4
PACKAGE QUANTITY 1
SEAT LENGTH INCHES 38
SEAT WIDTH INCHES 15
SEAT HEIGHT INCHES 18
TABLE LENGTH INCHES 46
TABLE WIDTH INCHES 46
TYPE Standard
TOP CONSTRUCTION Steel
STYLE Expanded Metal
SHAPE Square
MOUNT TYPE Surface


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72" Rectangular Expanded Metal Picnic Table Green

72" Rectangular Expanded Metal Picnic Table Green

From $505.00
More Info
Add to Cart
46" Square Expanded Metal Picnic Table Blue

46" Square Expanded Metal Picnic Table Blue

From $550.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)