Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Surface Mount

46
See all 166 items in product family

46" Round Table with Chairs, In-Ground Mount, Expanded Metal - Green

Item #: WB252452GN

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $855.00 ea.
3+ $819.00 ea.
Product Information
Product Q&A
Accessories
ROUND TABLE WITH CHAIRS
46” Round Table with 6 Chairs – In-Ground Mount
Round picnic tables are great for outdoor use in a variety of applications. Table top and chairs are made using 9 gauge expanded metal with a diamond pattern. Thermoplastic finish is vandal resistant and graffiti proof; simply spray WD-40™ and wipe clean. Table top features a 2” umbrella hole opening. Understructure and framing is made with 2” tubular black powder coated galvanized steel. In-ground mounting allows installation in fresh, wet cement, or on grass or soil surfaces.

Product Specifications

  • LENGTH INCHES93-1/4
  • WIDTH INCHES93-1/4
  • HEIGHT INCHES34
  • COLOR FINISHGreen
  • ASSEMBLYUnassembled
  • BRANDLeisure Craft
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTION46" Round Table with Chairs
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERR466SIG-GREEN
  • MODEL252452GN
  • NUMBER OF SEATS6
  • PACKAGE QUANTITY1
  • SEAT LENGTH INCHES16
  • SEAT WIDTH INCHES16
  • SEAT HEIGHT INCHES18
  • TABLE LENGTH INCHES46
  • TABLE WIDTH INCHES46
  • TYPEExpanded Metal Picnic Table
  • TOP CONSTRUCTIONSteel
  • STYLEStandard Table
  • SHAPERound
  • MOUNT TYPEIn-Ground

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.