Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' Free Standing Perforated Picnic Table, Surface Mount - Burgundy
See all 111 items in product family

6' Free Standing Perforated Picnic Table, Surface Mount - Burgundy

Item #: WB252437BY

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $427.95 ea.
3+ $411.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
6'L Freestanding Rectangular Picnic Table - Perforated Metal - Surface Mount - Burgundy

This 72"L x 30"W x 30"H thermoplastic finish picnic table is vandal resistant and graffiti proof. Freestanding leg base allows easy portability. Legs are reinforced for extra strength. 2" tubular black powder coated galvanized steel understructure. Perforated Metal top is 11 gauge steel with 1/2" holes on staggered centers.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES30
  • HEIGHT INCHES30
  • COLOR FINISHBurgundy
  • ASSEMBLYUnassembled
  • BRANDLeisure Craft
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTION6' Free Standing Perforated Pinic Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERTF6XPSM-PERF-BURGUNDY
  • MODEL252437BY
  • PACKAGE QUANTITY1
  • TABLE LENGTH INCHES72
  • TABLE WIDTH INCHES30
  • TYPEPerforated Metal Picnic Table
  • TOP CONSTRUCTIONSteel
  • STYLEStandard Table
  • SHAPERectangular
  • MOUNT TYPESurface

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.